02201043
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201043

Hubbell Grips
In stock
Item Number
02201043
MFG Item Number
02201043
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201043
OFF EYE, SUP GRIP, 1.5-1.7in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201043
Item Number 02201043
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.5 "
Max Cord Diameter 1.74 "
Mesh Style Single Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 1,500 lbs
Mesh Length 17 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved