03305002
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03305002

Hubbell Grips
In stock
Item Number
03305002
MFG Item Number
03305002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
03305002
JR PULL GRIP, .37-.49in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03305002
Item Number 03305002
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.38 "
Max Cord Diameter 0.049 "
Mesh Style Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 900 lbs
Mesh Length 7 "
Approvals CSA
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved