073041277
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

073041277

Hubbell Grips
In stock
Item Number
073041277
MFG Item Number
073041277
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
073041277
SGL EYE, BUS DROP GRIP, .32-.43in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 073041277
Item Number 073041277
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.32 "
Max Cord Diameter 0.43 "
Mesh Style Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 450 lbs
Mesh Length 4 "
Approvals CSA
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved