10GAFBCVRBKC
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10GAFBCVRBKC

Hubbell Electrical Box Covers
In stock
Item Number
10GAFBCVRBKC
MFG Item Number
10GAFBCVRBKC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
10GAFBCVRBKC
6/10G AFB CVR, INSERT, BLACK POWDER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10GAFBCVRBKC
Item Number 10GAFBCVRBKC
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Aluminum
Number of Gangs 2
Cover Type Receptacle
Cover Features Flip Lid
Color Black
Approvals cULus
Comments Insert
Net Weight 0 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved