15T6P1
Hubbell Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15T6P1

Hubbell Panel & Computer Interface Cables
In stock
Item Number
15T6P1
MFG Item Number
15T6P1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
15T6P1
CONN, D-SUB,15PIN F-8PIN F,8in.TAIL,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15T6P1
Item Number 15T6P1
Manufacturer Hubbell
Family Series Hubbell Panel & Computer Interface Cables
Connector Type 15-pin D-sub VGA to 8-pin mini-DIN
Connector Gender Male to Female
Length 0.66 '
Approvals UL
Gross Weight 0.15 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved