ATP1500C
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATP1500C

Hubbell Switches
In stock
Item Number
ATP1500C
MFG Item Number
ATP1500C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ATP1500C
AT PIR OCCSENS, CEILING, 1500 SQ FT

Series Information

Specifications

Specifications
Manufacturer Part Number ATP1500C
Item Number ATP1500C
Manufacturer Hubbell
Family Series Hubbell Switches
Coverage Angle (Deg) 360 °
Coverage Area (sq ft) 1,500
Color White
DC Voltage 24 VDC
Approvals cULus
Comments Passive Infrared
Net Weight 0.19 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved