CPB22
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPB22

Hubbell Switches
In stock
Item Number
CPB22
MFG Item Number
CPB22
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CPB22
COMPACT PEND, 2 BUTTON 2 SPEED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPB22
Item Number CPB22
Manufacturer Hubbell
Family Series Hubbell Switches
Total Number of Devices 2
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Button Label Up, Down
Button Color Black
Contact Type(s) Momentary
Enclosure Type Dead End
Mounting Cable Mounted
Number of Selector Switches 0
Net Weight 0.675 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved