CS6369
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS6369

Hubbell Plugs & Receptacles
In stock
Item Number
CS6369
MFG Item Number
CS6369
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CS6369
LKG RCPT, 50A 125/250V, 3P4W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS6369
Item Number CS6369
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 50 A
Number of Poles 3
Number of Wires 4
NEMA Configuration Non-NEMA
Isolated Ground No
Color Black
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved