DT5060I
Hubbell Timers, H-MOSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT5060I

Hubbell Timers, H-MOSS Series
In stock
Item Number
DT5060I
MFG Item Number
DT5060I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, H-MOSS Series
Item #
DT5060I
TIMER 60MIN, 8.3A 120/277V , IVORY

H-MOSS Series Information

  • Wall Switches and Digital Timer
  • With Passive Infrared Technology
  • Built in Photocell for Daylight Harvesting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT5060I
Item Number DT5060I
Manufacturer Hubbell
Product Series H-MOSS
Family Series Hubbell Timers, H-MOSS Series
Operating Voltage 277 VAC, 120 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Wall Mounted
Maximum Time Preset 60 Min
Display Type Mechanical
Timing Activation Push Button
Indicator Light Yes
Dual Display No
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved