FT10Y5
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT10Y5

Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
In stock
Item Number
FT10Y5
MFG Item Number
FT10Y5
FT10Y5 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, FloorTrak Floor cable Cover Series
Item #
FT10Y5
HVY DTY FLOORTRAK, YL

FloorTrak Floor cable Cover Series Information

  • Hose and Cable Protection Systems
  • Available in Black, Brown, Beige, Gray, or Yellow
  • Available in 3, 5, 10, or 25 Feet

Specifications

Specifications
Channel Width 1.81 "
Channel Height 1.25 "
Ships Factory Direct No
Manufacturer Part Number FT10Y5
Item Number FT10Y5
Manufacturer Hubbell
Product Series FloorTrak Floor cable Cover
Family Series Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Length 60 "
Temperature Range 0-120 °F
Material Rigid PVC
Net Weight 9 lbs
Gross Weight 1.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved