FT2Y10
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT2Y10

Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
In stock
Item Number
FT2Y10
MFG Item Number
FT2Y10
This item cannot be canceled or returned
FT2Y10 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, FloorTrak Floor cable Cover Series
Item #
FT2Y10
SMALL FLOORTRAK, YL

FloorTrak Floor cable Cover Series Information

  • Hose and Cable Protection Systems
  • Available in Black, Brown, Beige, Gray, or Yellow
  • Available in 3, 5, 10, or 25 Feet

Specifications

Specifications
Channel Width 0.6 "
Channel Height 0.31 "
Ships Factory Direct No
Manufacturer Part Number FT2Y10
Item Number FT2Y10
Manufacturer Hubbell
Product Series FloorTrak Floor cable Cover
Family Series Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Length 120 "
Temperature Range 0-120 °F
Material Rigid PVC
Net Weight 0 lbs
Gross Weight 0.363 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved