G1200
Hubbell Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G1200

Hubbell Conduit
In stock
Item Number
G1200
MFG Item Number
G1200
This item cannot be canceled or returned
G1200 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
G1200
NM POLYTUFF I, GY 2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G1200
Item Number G1200
Manufacturer Hubbell
Family Series Hubbell Conduit
Trade Size 2 "
Diameter 2.36 "
Feet/Pkg. 50 '
Inside Bend Radius 10 "
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) 0-140 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved