GFBFHP20LA
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFBFHP20LA

Hubbell Plugs & Receptacles
In stock
Item Number
GFBFHP20LA
MFG Item Number
GFBFHP20LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
GFBFHP20LA
20A 125V BLANK FACE GFCI HP LT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFBFHP20LA
Item Number GFBFHP20LA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 20 A
Number of Wires 3
Voltage 125 VAC
Phase 1
Color Light Almond
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved