GFBFST20I
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFBFST20I

Hubbell Plugs & Receptacles
In stock
Item Number
GFBFST20I
MFG Item Number
GFBFST20I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
GFBFST20I
20A COM SELF TEST FACELESS GFR IVORY

Series Information

Specifications

Specifications
Manufacturer Part Number GFBFST20I
Item Number GFBFST20I
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Color Ivory
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved