GFTWRST15W
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFTWRST15W

Hubbell Plugs & Receptacles
In stock
Item Number
GFTWRST15W
MFG Item Number
GFTWRST15W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
GFTWRST15W
15A COM SELF TEST TRWR GFR WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFTWRST15W
Item Number GFTWRST15W
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB No
GFCI Yes
Multimedia Outlet No
NEMA Configuration 5-15R
Color White
Isolated Ground No
Tamper Resistant Yes
Weather Resistant Yes
Approvals CSA, UL
Comments Commercial Grade
Net Weight 0.295 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved