H2004
Hubbell Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H2004

Hubbell Fittings
In stock
Item Number
H2004
MFG Item Number
H2004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
H2004
45 MALE L/T CONN, 2in., STEEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H2004
Item Number H2004
Manufacturer Hubbell
Family Series Hubbell Fittings
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle 45 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved