HBL14W47A
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL14W47A

Hubbell Plugs & Receptacles
In stock
Item Number
HBL14W47A
MFG Item Number
HBL14W47A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
HBL14W47A
WATERTIGHT PLUG NEMA 5-15P,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL14W47A
Item Number HBL14W47A
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15R
Color Yellow
Watertight Yes
Illuminated No
Approvals CSA, UL
Comments Industrial/Commercial
Net Weight 0.273 lbs
Gross Weight 0.273 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved