HBL18300MBLM1
Hubbell Connectors, 18 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL18300MBLM1

Hubbell Connectors, 18 Series
In stock
Item Number
HBL18300MBLM1
MFG Item Number
HBL18300MBLM1
Series
HBL18300MBLM1 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 18 Series
Item #
HBL18300MBLM1
SING POL, SER 18, 300A M PL, BL,

18 Series Information

  • 300 and 400 Amps, 600 Volts
  • Enclosure Types 3R, 4X, 12
  • Non‑Metallic Safety Retaining Screw
  • UL and cULus Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL18300MBLM1
Item Number HBL18300MBLM1
Manufacturer Hubbell
Product Series 18
Family Series Hubbell Connectors, 18 Series
Connection Type Connector
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Cable Attachment Method Single Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Blue
NEMA Rating NEMA 3R, NEMA 4X, NEMA 12
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG, 00 AWG
Interlock Switch No
Approvals cULus, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved