HBL2000BCAGY
Hubbell Raceways, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2000BCAGY

Hubbell Raceways, HBL Series
In stock
Item Number
HBL2000BCAGY
Series
HBL2000BCAGY is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, HBL Series
Item #
HBL2000BCAGY
RACEWAY, 5' BASE/COV,HBL2000 SER,GY,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Item Number HBL2000BCAGY
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Cover Raceway with Cover
Length 5 '
Material Metallic
Color Gray
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved