The store will not work correctly when cookies are disabled.
HBL2431
Hubbell Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
LKG PLUG, 20A 3P 480V, L16-20P, B/W
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL2431 |
Item Number |
HBL2431 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
4 |
Phase |
3 |
Body Type |
Straight |
Connection Type |
Plug |
NEMA Configuration |
L16-20P |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Approvals |
CSA, UL |
Net Weight |
0.3 lbs |
Gross Weight |
0.335 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved