The store will not work correctly when cookies are disabled.
HBL26W76BK
Hubbell Plugs & Receptacles
MFG Item Number
HBL26W76BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
PLUG, W/TIGHT, 3P 20A 480V, L16-20P,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL26W76BK |
Item Number |
HBL26W76BK |
Manufacturer |
Hubbell |
Family Series |
Hubbell Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
4 |
Phase |
3 |
Body Type |
Straight |
Connection Type |
Plug |
NEMA Configuration |
L16-20P |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black |
Approvals |
CSA, UL |
Net Weight |
0.41 lbs |
Gross Weight |
0.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved