HBL2735
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2735

Hubbell Plugs & Receptacles
In stock
Item Number
HBL2735
MFG Item Number
HBL2735
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
HBL2735
LKG FLG-INLT, 30A 3P 480V, L16-30P,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL2735
Item Number HBL2735
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
NEMA Configuration L16-30P
Watertight No
Corrosion Resistant No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved