HBL330MI7W
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL330MI7W

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL330MI7W
MFG Item Number
HBL330MI7W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL330MI7W
PS, IEC, MECHINT, 2P3W, 30A 480V,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL330MI7W
Item Number HBL330MI7W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 2
Current Rating 30 A
Operator Type Pistol - Red
Mounting Wall Mount
NEMA Rating NEMA 4X, NEMA 12
Net Weight 0 lbs
Gross Weight 6.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved