HBL360MI4W
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL360MI4W

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL360MI4W
MFG Item Number
HBL360MI4W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL360MI4W
PS, IEC, MECHINT, 2P3W, 60A 125V,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL360MI4W
Item Number HBL360MI4W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 2
Current Rating 60 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 120V 1P 3 hp
Net Weight 0 lbs
Gross Weight 8.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved