HBL4100MI12WR
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL4100MI12WR

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL4100MI12WR
MFG Item Number
HBL4100MI12WR
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL4100MI12WR
PS, IEC, MECHINT, 3P4W,100A

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL4100MI12WR
Item Number HBL4100MI12WR
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 3
Current Rating 100 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 120V 1P 15 hp
Max HP 240V 1P 15 hp
NEMA Rating NEMA 4X, NEMA 12
Net Weight 0 lbs
Gross Weight 9.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved