HBL4100MI5W
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL4100MI5W

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL4100MI5W
MFG Item Number
HBL4100MI5W
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL4100MI5W
PS, IEC, MECHINT, 3P4W,100A 3P 600V,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL4100MI5W
Item Number HBL4100MI5W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 3
Current Rating 100 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 600V 3PH 50 hp
Net Weight 0 lbs
Gross Weight 10.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved