HBL420MI12W
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL420MI12W

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL420MI12W
MFG Item Number
HBL420MI12W
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL420MI12W
PS, IEC, MECHINT, 3P4W, 20A

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL420MI12W
Item Number HBL420MI12W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 3
Current Rating 20 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 120V 1P 2 hp
Max HP 240V 1P 2 hp
Net Weight 0 lbs
Gross Weight 5.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved