HBL430MI5WR
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL430MI5WR

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL430MI5WR
MFG Item Number
HBL430MI5WR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL430MI5WR
PS, IEC, MECHINT, 3P4W, 30A 3P 600V,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL430MI5WR
Item Number HBL430MI5WR
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 3
Current Rating 30 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 600V 3PH 20 hp
Net Weight 0 lbs
Gross Weight 5.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved