HBL430MIF12W
Hubbell Disconnect Switches, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL430MIF12W

Hubbell Disconnect Switches, HBL Series
In stock
Item Number
HBL430MIF12W
MFG Item Number
HBL430MIF12W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HBL Series
Item #
HBL430MIF12W
PS, IEC, MECHINT, 3P4W,30A 125/250V,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL430MIF12W
Item Number HBL430MIF12W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Disconnect Switches, HBL Series
Poles 3
Current Rating 30 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 120V 1P 3 hp
Max HP 240V 1P 3 hp
Net Weight 0 lbs
Gross Weight 16.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved