HBL430P9W
Hubbell Plugs & Receptacles, IEC Watertight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL430P9W

Hubbell Plugs & Receptacles, IEC Watertight Series
In stock
Item Number
HBL430P9W
MFG Item Number
HBL430P9W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, IEC Watertight Series
Item #
HBL430P9W
PS,IEC,PLUG,3P4W, 30/32A 125/250V,

IEC Watertight Series Information

  • Super tough, non‑conductive and chemical resistant housing provides impact and corrosion protection; color‑coded by voltage for easy identification
  • Solid, one‑piece pins machined from solid brass for longer life and reliable electrical contact
  • Tapered bore entrance creates high compression forces on sealing gland, providing a watertight seal around cord
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL430P9W
Item Number HBL430P9W
Manufacturer Hubbell
Product Series IEC Watertight
Family Series Hubbell Plugs & Receptacles, IEC Watertight Series
Connection Description Water Resistant
Current Rating 30 A
Voltage 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 12-8 AWG
Wire Size 10 AWG, 11 AWG, 12 AWG, 8 AWG, 9 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-167 °F
IP Rating IP67
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved