HBL5200PS1W
Hubbell Plugs & Receptacles, Insulgrip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5200PS1W

Hubbell Plugs & Receptacles, Insulgrip Series
In stock
Item Number
HBL5200PS1W
MFG Item Number
HBL5200PS1W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Insulgrip Series
Item #
HBL5200PS1W
PS, INS, PLUG, 4P5W, 200A 600V, S1

Insulgrip Series Information

  • Listed UL Type 4X which provides a watertight, dust‑tight seal for harsh environments
  • Thermoplastic housing provides excellent insulating, impact, corrosion, and UV‑resistant properties; protecting users and internal components
  • Patented beryllium copper spring‑pin design of the contacts maintains high unit pressure on mating sleeves, ensuring reliable electrical contact while minimizing heat rise
  • Interchangeable with other manufacturers of UL1686 C1 devices
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention
  • Tapered bore entrance creates high compression forces on sealing gland, providing watertight seal around cord
  • Interlocking box terminals ensure that terminal scrws remain secure and cannot loosen; floating box is designed to obtain high‑torque values without damaging stranded conductors
  • Catalog number and rating visible while in use; markings are color‑coded, differentiating Style I and Style II devices

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5200PS1W
Item Number HBL5200PS1W
Manufacturer Hubbell
Product Series Insulgrip
Family Series Hubbell Plugs & Receptacles, Insulgrip Series
Connection Type Plug
Connection Description Water Resistant
Current Rating 200 A
Voltage 600 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 1 AWG-250 MCM
Wire Size 1 AWG, 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 4/0 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Black, Gray
Temperature Range (F) -40-167 °F
NEMA Rating NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, UL
Net Weight 10.92 lbs
Gross Weight 11.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved