The store will not work correctly when cookies are disabled.
HBL5662
Hubbell Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
DUP RCPT, HD IND GRD, 15A 250V,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL5662 |
Item Number |
HBL5662 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Plugs & Receptacles |
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Connection Type |
Duplex Receptacle |
USB |
No |
GFCI |
No |
Multimedia Outlet |
No |
NEMA Configuration |
5-15R |
Color |
Brown |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Approvals |
CSA, UL |
Comments |
Extra Heavy Duty |
Net Weight |
0 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved