HBL7420
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7420

Hubbell Electrical Box Covers
In stock
Item Number
HBL7420
MFG Item Number
HBL7420
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL7420
W/PROOF RCPT PLATE, ALU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7420
Item Number HBL7420
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Weatherproof - Receptacle
Cover Details (1) 1.60 in Hole
Cover Features Flip Lid
Color Gray
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved