HBL7777A
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7777A

Hubbell Electrical Box Covers
In stock
Item Number
HBL7777A
MFG Item Number
HBL7777A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL7777A
DEVICE PLATE, 2G GRAY W/PROOF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7777A
Item Number HBL7777A
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 2
Cover Type Weatherproof - Receptacle
Cover Details (1) 2.44 in Hole
Cover Features Flip Lid
Color Gray
Approvals UL
Net Weight 0.255 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved