HBLTRED5B
Hubbell Cable Protectors, TredTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTRED5B

Hubbell Cable Protectors, TredTrak Systems Series
In stock
Item Number
HBLTRED5B
MFG Item Number
HBLTRED5B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TredTrak Systems Series
Item #
HBLTRED5B
TREDTRAK, 5CH, BLUE & YELLOW

TredTrak Systems Series Information

Specifications

Specifications
Channel Width 1.3 "
Channel Height 1.3 "
Ships Factory Direct No
Manufacturer Part Number HBLTRED5B
Item Number HBLTRED5B
Manufacturer Hubbell
Product Series TredTrak Systems
Family Series Hubbell Cable Protectors, TredTrak Systems Series
Length 36 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Material Polyurthane
Max Load 10,500 lbs @ 70 °F
Net Weight 21.15 lbs
Gross Weight 21.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved