HBLTRED5XB
Hubbell Cable Protectors, TredTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTRED5XB

Hubbell Cable Protectors, TredTrak Systems Series
In stock
Item Number
HBLTRED5XB
MFG Item Number
HBLTRED5XB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TredTrak Systems Series
Item #
HBLTRED5XB
TREDTRAK, 5CH, X FITTING

TredTrak Systems Series Information

Specifications

Specifications
Channel Width 1.3 "
Channel Height 1.3 "
Manufacturer Part Number HBLTRED5XB
Item Number HBLTRED5XB
Manufacturer Hubbell
Product Series TredTrak Systems
Family Series Hubbell Cable Protectors, TredTrak Systems Series
Length 17.5 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Material Polyurthane
Max Load 2,900 lbs @ 70 °F
Net Weight 14.25 lbs
Gross Weight 14.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved