HBLTRED5YB
Hubbell Cable Protectors, TredTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTRED5YB

Hubbell Cable Protectors, TredTrak Systems Series
In stock
Item Number
HBLTRED5YB
MFG Item Number
HBLTRED5YB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TredTrak Systems Series
Item #
HBLTRED5YB
TREDTRAK, 5CH, Y FITTING

TredTrak Systems Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLTRED5YB
Item Number HBLTRED5YB
Manufacturer Hubbell
Product Series TredTrak Systems
Family Series Hubbell Cable Protectors, TredTrak Systems Series
Length 17.5 "
Channel Height 1.3 "
Channel Width 1.3 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Height 1.95 "
Width 17.5 "
Material Polyurthane
Max Load 2,900 lbs @ 70 °F
Net Weight 13.95 lbs
Gross Weight 13.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved