HBLTT2B
Hubbell Cable Protectors, TrukTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTT2B

Hubbell Cable Protectors, TrukTrak Systems Series
In stock
Item Number
HBLTT2B
MFG Item Number
HBLTT2B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TrukTrak Systems Series
Item #
HBLTT2B
TRUKTRAK, 2 CH, BLUE & YELLOW

TrukTrak Systems Series Information

  • Supports Heavy Loads and is Weather Resistant
  • Blue and Yellow Color for High Visibility
  • Safety Surface Pattern

Specifications

Specifications
Channel Width 3.25 "
Channel Height 3.25 "
Ships Factory Direct No
Manufacturer Part Number HBLTT2B
Item Number HBLTT2B
Manufacturer Hubbell
Product Series TrukTrak Systems
Family Series Hubbell Cable Protectors, TrukTrak Systems Series
Length 36 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Material Polyurthane
Max Load 10,880 lbs @70 °F
Net Weight 41 lbs
Gross Weight 41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved