HBLTT545LB
Hubbell Cable Protectors, TrukTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTT545LB

Hubbell Cable Protectors, TrukTrak Systems Series
In stock
Item Number
HBLTT545LB
MFG Item Number
HBLTT545LB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TrukTrak Systems Series
Item #
HBLTT545LB
TRUKTRAK, 5CH, 45 DEG , LEFT ELBOW

TrukTrak Systems Series Information

  • Supports Heavy Loads and is Weather Resistant
  • Blue and Yellow Color for High Visibility
  • Safety Surface Pattern

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLTT545LB
Item Number HBLTT545LB
Manufacturer Hubbell
Product Series TrukTrak Systems
Family Series Hubbell Cable Protectors, TrukTrak Systems Series
Length 25 "
Channel Height 1.25 "
Channel Width 1.25 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Height 2.31 "
Width 20 "
Material Polyurthane
Max Load 20,150 lbs @ 70 °F
Net Weight 14.45 lbs
Gross Weight 14.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved