HBLTT5B
Hubbell Cable Protectors, TrukTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTT5B

Hubbell Cable Protectors, TrukTrak Systems Series
In stock
Item Number
HBLTT5B
MFG Item Number
HBLTT5B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TrukTrak Systems Series
Item #
HBLTT5B
TRUKTRAK, 5CH, BLUE & YELLOW

TrukTrak Systems Series Information

  • Supports Heavy Loads and is Weather Resistant
  • Blue and Yellow Color for High Visibility
  • Safety Surface Pattern

Specifications

Specifications
Channel Width 1.25 "
Channel Height 1.25 "
Ships Factory Direct No
Manufacturer Part Number HBLTT5B
Item Number HBLTT5B
Manufacturer Hubbell
Product Series TrukTrak Systems
Family Series Hubbell Cable Protectors, TrukTrak Systems Series
Length 36 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Material Polyurthane
Max Load 20,150 lbs @ 70 °F
Net Weight 30.6 lbs
Gross Weight 30.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved