HBT0202
Hubbell Wire Basket Trays, HBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBT0202

Hubbell Wire Basket Trays, HBT Series
In stock
Item Number
HBT0202
MFG Item Number
HBT0202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, HBT Series
Item #
HBT0202
WB,TRAY,OVRHD,2in.Hx2in.Wx118in.L,PREGAL

HBT Series Information

  • T‑Weld Construction Preventing Snags
  • Pre‑Galvanized or Black Powder Coat Finish
  • Easy to Cut and Fabricate Fittings in the Field

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBT0202
Item Number HBT0202
Manufacturer Hubbell
Product Series HBT
Family Series Hubbell Wire Basket Trays, HBT Series
Nominal Length 118 "
Material Steel
RoHS No
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved