HBT0204
Hubbell Wire Basket Trays, HBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBT0204

Hubbell Wire Basket Trays, HBT Series
In stock
Item Number
HBT0204
MFG Item Number
HBT0204
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, HBT Series
Item #
HBT0204
WB,TRAY,OVRHD,2in.Hx4in.Wx118in.L,PREGAL

HBT Series Information

  • T‑Weld Construction Preventing Snags
  • Pre‑Galvanized or Black Powder Coat Finish
  • Easy to Cut and Fabricate Fittings in the Field

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBT0204
Item Number HBT0204
Manufacturer Hubbell
Product Series HBT
Family Series Hubbell Wire Basket Trays, HBT Series
Nominal Length 118 "
Tray Weight (lb/ft) 45
90 Degree Sweep Elbow 2
Straight Splice 2
Finish Pre-Galvanized
Material Steel
RoHS No
Net Weight 0 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved