The store will not work correctly when cookies are disabled.
HBT0208BK
Hubbell Wire Basket Trays, HBT Series
MFG Item Number
HBT0208BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Basket Trays, HBT Series
WB,TRAY,OVRHD,2in.Hx8in.Wx118in.L,BLACK,
- T‑Weld Construction Preventing Snags
- Pre‑Galvanized or Black Powder Coat Finish
- Easy to Cut and Fabricate Fittings in the Field
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBT0208BK |
Item Number |
HBT0208BK |
Manufacturer |
Hubbell |
Product Series |
HBT |
Family Series |
Hubbell Wire Basket Trays, HBT Series |
Nominal Length |
118 " |
Nominal Width |
8 " |
Nominal Depth |
2 " |
Tray Weight (lb/ft) |
52 |
90 Degree Sweep Elbow |
4 |
Straight Splice |
4 |
Finish |
Black Powder Coat |
Material |
Steel |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
10.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved