HPWCVFBK120
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWCVFBK120

Hubbell Cable Ties
In stock
Item Number
HPWCVFBK120
MFG Item Number
HPWCVFBK120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HPWCVFBK120
CABLEMGT, FASTENER,VELCRO,120in.,BK

Series Information

Specifications

Specifications
Height (in) 0.05 "
Width (in) 1 "
Manufacturer Part Number HPWCVFBK120
Item Number HPWCVFBK120
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 120 "
Nominal Length 120 "
Thickness (in) 0.05 "
Tensile Strength (lb) 600 lbs
Material Velcro
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved