HPWCVFBK8
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWCVFBK8

Hubbell Cable Ties
In stock
Item Number
HPWCVFBK8
MFG Item Number
HPWCVFBK8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HPWCVFBK8
CABLEMGT, FASTENER,VELCRO,8in.,BK,10PK

Series Information

Specifications

Specifications
Height (in) 0.05 "
Width (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number HPWCVFBK8
Item Number HPWCVFBK8
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 8 "
Nominal Length 8 "
Thickness (in) 0.05 "
Tensile Strength (lb) 450 lbs
Max Bundle Diam. (in) 2.5 "
Material Velcro
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Package Quantity 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved