HS1001BPK25
Hubbell Grips, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS1001BPK25

Hubbell Grips, HS Series
In stock
Item Number
HS1001BPK25
MFG Item Number
HS1001BPK25
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, HS Series
Item #
HS1001BPK25
JR CORD CONN, SNAPIN, .22-.27in., BK,

HS Series Information

  • Miniature Nylon Cord Connectors
  • Available with Spiral
  • Gray or Black Cord

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS1001BPK25
Item Number HS1001BPK25
Manufacturer Hubbell
Product Series HS
Family Series Hubbell Grips, HS Series
Min Cord Diameter 0.22 "
Max Cord Diameter 0.27 "
Knockout Hole Min 0.1
Knockout Hole Max 2.5
Net Weight 0.005 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved