HVFBK5600
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVFBK5600

Hubbell Cable Ties
In stock
Item Number
HVFBK5600
MFG Item Number
HVFBK5600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HVFBK5600
CABLEMGT, VLCRO FASTENER,.5in.X600ft.,BK

Series Information

Specifications

Specifications
Height (in) 0.05 "
Width (in) 0.5 "
Manufacturer Part Number HVFBK5600
Item Number HVFBK5600
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 7,200 "
Nominal Length 7,200 "
Thickness (in) 0.05 "
Tensile Strength (lb) 300 lbs
Material Velcro
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 4.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved