MCCMV9OS10
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCCMV9OS10

Hubbell Cable Ties
In stock
Item Number
MCCMV9OS10
MFG Item Number
MCCMV9OS10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
MCCMV9OS10
CABLEMGT, FAST,VELCRO,S-MT,9in.,OR,

Series Information

Specifications

Specifications
Height (in) 0.065 "
Width (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MCCMV9OS10
Item Number MCCMV9OS10
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 9 "
Nominal Length 9 "
Thickness (in) 0.065 "
Tensile Strength (lb) 600 lbs
Max Bundle Diam. (in) 2.5 "
Material Nylon
Color Orange
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Package Quantity 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved