MR11MSP
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR11MSP

Hubbell Switches
In stock
Item Number
MR11MSP
MFG Item Number
MR11MSP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MR11MSP
MARINE SW, SPST MO/OFF, ROCKR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MR11MSP
Item Number MR11MSP
Manufacturer Hubbell
Family Series Hubbell Switches
Blister Pack No
Circuit Configuration ON-OFF
Mounting Hole Size (in) 0.83 x 1.45
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Terminal Type Quick Connect
Rating (A) @ 12 VDC 15 A
Depth Behind Panel 1.07 "
Actuator Color Black
Illuminated No
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved