MR123LRSP
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR123LRSP

Hubbell Switches
In stock
Item Number
MR123LRSP
MFG Item Number
MR123LRSP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MR123LRSP
MARINE SW, SPDT ON/OFF/ON, LIT ROCKR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MR123LRSP
Item Number MR123LRSP
Manufacturer Hubbell
Family Series Hubbell Switches
Blister Pack No
Circuit Configuration ON-OFF-ON
Mounting Hole Size (in) 0.83 x 1.45
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPDT
Terminal Type Quick Connect
Rating (A) @ 12 VDC 15 A
Depth Behind Panel 1.07 "
Actuator Color Black
Illuminated No
Lens/Lamp Color Red
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved